To Our Valued Customers: COVID-19 Update

Kidde Fire HD135F Heat Detector, 135° F, White, 120VAC, 9V Battery Backup

You currently have this product in an open order View Order

Item:

0746966

Cat:

HD135F

Mfr:

UPC:

025417841350
(0) Write a review
$33.81 EA
Company Wide: 22

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

135° F Heat Detector, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: 9V Battery Back-Up. Key Features: Interconnectable – Interconnects with up to 24 Kidde devices of which 18 can be initiating. Test Button – Tests unit’s electronic circuitry, horn and battery function. 9V Battery Back Up – Provides continuous protection even during power outages. Red LED – Flashes every 30-40 seconds to indicate proper operation. Low Battery Indicator – Alerts user in the event of alow or missing battery. Quick Connect Power Harness – Makes installation fast and easy.

Platt Cat:KIDHD135F
Platt Item:0746966
Cat:HD135F
UPC:025417841350
Category: Detectors - AC Operated
Mounting:Surface
Volts AC:120
Color:White
Diameter:5 in
Type:Heat Detector, Detector
Product Depth:2 in

Substitutes (0)

Kidde Fire HD135F Heat Detector, 135° F, White, 120VAC, 9V Battery Backup
Product Reminder
Product:
HD135F Heat Detector, 135° F, White, 120VAC, 9V Battery Backup
Item # 0746966