Contactor, Definite Purpose, 4P, 30A, 240VAC Coil, Open
Item #: 0010236
Cat #: C25END430B
UPC: 782113554082
$ 96.59 EA
Company wide:
4
in stock
Documents & Guides
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.
Overview
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782113554082, C25END430B, CUTC25END430B
Specifications
| Type: | Contactor, Definite Purpose |
| Volts AC Control: | 240 |
| Amps: | 30 |
| Poles: | 4 |
| Type: | Contactor, Definite Purpose |
| Amps: | 30 |
| Volts AC Control: | 240 |
| Poles: | 4 |