Contactor, Definite Purpose, 4P, 30A, 120VAC Coil, Open

Item #: 0010235

Cat #: C25END430A

UPC: 782113542331

$ 96.59 EA
Company wide:
49 in stock
Documents & Guides
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 120V AC Coil. Series: C1.

Overview

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 120V AC Coil. Series: C1.

Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max

Also known as: 782113542331, C25END430A, CUTC25END430A

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
Volts AC Control: 120
Mounting: Surface
Poles: 4
Phase: 3
Amps: 30
Volts AC: 600