Contactor, Definite Purpose, 3P, 30A, 24VAC Coil, 600VAC
Item #: 0010225
Cat #: C25DND330T
UPC: 782116300624
$ 242.02 EA
Company wide:
15
in stock
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1.
Overview
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782116300624, C25DND330T, CUTC25DND330T
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Volts AC Control: | 24 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| Phase: | 3 |
| Volts AC Control: | 24 |
| Amps: | 30 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |