Contactor, Definite Purpose, 3P, 25A, 110 -120VAC Coil, 600VAC
Item #: 0010219
Cat #: C25DND325A
UPC: 782116300501
$ 235.89 EA
Company wide:
62
in stock
Documents & Guides
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Overview
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782116300501, C25DND325A, CUTC25DND325A, main motor contactor
Specifications
| Volts AC Control: | 120 |
| Poles: | 3 |
| Type: | Contactor, Definite Purpose |
| Amps: | 25 |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Type: | Contactor, Definite Purpose |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 25 |