4in Double Row Diamond Cup Grinding Wheel

Item #: 0855802

Cat #: DW4772

UPC: 028877468976

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 4in, Arbor Size: 5/8in-11, Application: Double Segment Row; Heavy Dutymasonry Grinding, Maximum Speed: 15000rpm

Overview

Diameter: 4in, Arbor Size: 5/8in-11, Application: Double Segment Row; Heavy Dutymasonry Grinding, Maximum Speed: 15000rpm

The DEWALT® 4 In. double row diamond cup grinding wheel is built to provide long life and aggressive material removal so you can work confidently knowing that this tool will help you do the job right. An extended performance matrix provides 350 times the lifespan of conventional abrasives, and wheel life is even further increased by large grinding segments with heat treated steel bodies. Whether you're removing flashing, dry grinding concrete and other masonry materials, or smoothing uneven surfaces, DEWALT® has your back.

Also known as: 028877468976, DW4772, DEWDW4772

Specifications

No Specifications Available