Receptacle, Mini Change, 3 Pin, A-Size, Male, Straight, 16-3 PVC

Item #: 0063104

Cat #: 1R3006A20A120

UPC: 781725533935

$ 16.11 EA
Company wide:
68 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Straight Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle

Overview

Mini-Change Cordset, 3 Pin, Straight Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle

Delivering optimum conductivity, Brad® Mini-Change® Connectors from Molex offer the broadest selection of miniature connectors in the industrial market. Brad® Mini-Change® Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring.

Also known as: 781725533935, 1R3006A20A120, WOO1R3006A20A120

Specifications

Mounting: Panel
Type: Receptacle, Mini Change
Gender: Male
Conductors: 3
Length: 12 in
Jacket: PVC, Polyvinyl Chloride
Color: Black
Gauge: 16 AWG
IP/NEMA Rating: NEMA 6
Mounting: Panel
Gender: Male
Length: 12 in
Color: Black
IP/NEMA Rating: NEMA 6
Type: Receptacle, Mini Change
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Gauge: 16 AWG