To Our Valued Customers: COVID-19 Update

Threaders

Sort by:
Show:
5 Products
Item#: 1444896
Mfg: Milwaukee
M18 FUEL™ Pipe Threader w/ One-Key™ Kit, AUTOSTOP™ Kickback Control, Side-Grip Thread Starts, Threads Faster than Corded, Kit Includes: (1) M18 FUEL™ Pipe Threader w/ One-Key™ (2874-20), (2) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) Threading Support Arm, (1) Carrying Case *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Item#: 1529810
Mfg: DEWALT
Flexvolt® 60V Max* Cordless Pipe Threader Kit With Die Heads, Threads ½ in. – 2 in. Black Iron Pipe, Rigid Conduit, 1400 Watts, RPM: (Forward/Reverse): 30 RPM/ 40 RPM, Compatible with RIDGID® 12R** Style Die Heads, Includes: (1) DCE700 FLEXVOLT® 60V MAX* Pipe Threader (1) Pipe Clamp (2) FLEXVOLT® 20V/60V MAX* 9.0 Ah Glass-Filled Nylon Batteries(1) DCB118 20V/60V MAX* Fast Charger(1) Hard Carry Case (1) Soft Bag (6) Die Heads Complete W/ High Speed Steel Dies: 1/2 in. (12.7 mm), 3/4 in. (19.1 mm) , 1 in. (25.4 mm), 1-1/4 in. (31.8 mm), 1-1/2 in. (38.1 mm), 2 in. (50.8 mm)
Item#: 1529802
Mfg: DEWALT
Flexvolt® 60V Max* Cordless Pipe Threader Kit, Threads ½ in. – 2 in. Black Iron Pipe, Rigid Conduit, 1400 Watts, RPM: (Forward/Reverse): 30 RPM/ 40 RPM, Compatible with RIDGID® 12R** Style Die Heads, Includes: (1) DCE700 60V MAX* Pipe Threader, (1) Pipe Clamp, (2) FLEXVOLT® 20V/60V MAX* 9.0 Ah Oil-Resistant Batteries, (1) DCB118 20V/60V MAX* Fast Charger, (1) Kit Box & (1) Kit Bag
Item#: 1444895
Mfg: Milwaukee
AUTOSTOP™ Kickback Control, Side-Grip Thread Starts, Threads Faster than Corded *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Item#: 1783073
Mfg: Milwaukee
1/2" IPS Jaw for M12™ FORCE LOGIC™ Press Tool (Sold Separately), In-Line Design for Unrivaled Access, Connect Black Iron, Stainless Steel & More, Compatible with Viega® MegaPress®