2" Blank Conduit Fitting Cover, Aluminum

Item #: 0889688

Cat #: 11714

UPC: 095327117142

$ 8.57 EA
Company wide:
21 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Size: 2", Material: Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, Size: 2", Material: Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327117142, 11714, MUL11714

Specifications

Material: Neoprene, Aluminum
Diameter: 2 in
Material: Neoprene, Aluminum
Diameter: 2 in