2
more

Color-Keyed 1-Hole Compression Lug, 1/0 AWG Copper Conductor, Die C
Item #: 0553056
Cat #: 54155-TB
UPC: 786210541556
$ 26.28 EA
Company wide:
8
in stock
Documents & Guides
Color-Keyed 1-Hole Compression Lug, 1/0 AWG Copper Conductor, Die Code: 42, 1/2 IN Stud, Copper
Overview
Color-Keyed 1-Hole Compression Lug, 1/0 AWG Copper Conductor, Die Code: 42, 1/2 IN Stud, Copper
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541556, 54155-TB, THB54155TB
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Color: | Pink |
| Allowable Gauge Range: | 1/0 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 1/0 |
| Mounting: | 1-Hole |
| Color: | Pink |
| Stud Size: | 1/2 in |