Ilsco CLNS-500-12 Cu Cmp 500 Kcmil 9/16 T Ul Csa

You currently have this product in an open order View Order

Item:

0041836

Cat:

CLNS-500-12

Mfr:

UPC:

783669645224
(0) Write a review
$19.39 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Ilsco Cu Cmp 500 Kcmil 9/16 T Ul Csa 2500 In; Alternate Conductor Size: Alternate: 350 G,h,i,k,m Flex 373.7 Dlo; Width: 1.5350 In; Tang Thickness: 0.2340 In; Tang Length: 1.2500 In; Strip Length: 2.3120 In; Tang Width: 1.5350 In; Outside Diameter: 1.0620 In; Inside Diameter: 0.8280 In; Length:4.2320 In; Mounting Hole Diameter: 0.562 In; Overall Length: 4.2320 In; Plating:tin

Platt Cat:ILSCLNS50012
Platt Item:0041836
Cat:CLNS-500-12
UPC:783669645224
Category:
Mounting:1-Hole
Volts AC:600
Conductors:1
Diameter:1/2 in
Gauge:500
Material:Copper, CU
Type:Lug, Compression Lug, Mining Type
  • For help with Cu Cmp 500 Kcmil 9/16 T Ul Csa from Ilsco, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 783669645224, CLNS, Compression Lug, Long Barrel Lug, 1 Hole Lug, ILSCLNS50012, Ilsco, CLNS-500-12, Copper - 1 Hole - Long Barrel, Compression Lugs, Lugs & Split Bolts, Connectors, Crimps, Termination

Substitutes (0)

Ilsco CLNS-500-12 Cu Cmp 500 Kcmil 9/16 T Ul Csa
Product Reminder
Product:
CLNS-500-12 Cu Cmp 500 Kcmil 9/16 T Ul Csa
Item # 0041836