To Our Valued Customers: COVID-19 Update

3M WF103 WF103 COLD SHRINK INSULATOR

You currently have this product in an open order View Order

Item:

0224851

Cat:

WF103

Mfr:

UPC:

051128595466
(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3MÖ Cold Shrink Quick Insulator QI Series are open-ended tubular rubber sleeves with sealing mastic on each end that are factory expanded and assembled onto a removable core. The core is removed by pulling from one end after the QI insulator has been positioned over an inline connector, allowing the ends of the tube to shrink and form a water-resistant seal. Sizing of the core and tube, along with the sealing mastic on each end, provides a broader application range without degrading the seal and insulating characteristics of the EPDM rubber tube. Five diameter sizes will cover a range of 1 kV or less cable from 8 AWGû3000 kcmil, copper and aluminum conductors with crimped connectors.

Platt Cat:MMMWF103
Platt Item:0224851
Cat:WF103
UPC:051128595466
Category:
Color:Black
Conductors:1
Diameter:0.880 in - 1.630 in
Gauge:500, 350, 400
Material:Non-Metallic
Type:Connector Insulator, Cold Shrink
  • For help with WF103 COLD SHRINK INSULATOR from 3M
  • Also known as: 051128595466, MMMWF103, 3M, WF103, Cold Shrink - Connector Insulator, Cold Shrink - Low Voltage, Cold Shrink, Heat Shrink, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

Others Also Bought (0)

3M WF103 WF103 COLD SHRINK INSULATOR
Product Reminder
Product:
WF103 WF103 COLD SHRINK INSULATOR
Item # 0224851