3M 8428-8 Cold Shrink, 500 to 800 MCM

You currently have this product in an open order View Order

Item:

0855992

Cat:

8428-8

Mfr:

UPC:

051128537114
(0) Write a review
$29.37 EA
Usually ships in 2-4 days
Company Wide: 8

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

Platt Cat:MMM84288
Platt Item:0855992
Cat:8428-8
UPC:051128537114
Category: Cold Shrink - Connector Insulator
Volts AC:1000
Color:Black
Conductors:1
Gauge:700, 750, 600, 800, 500
Length:8 in
Material:Aluminum, Copper
Type:Non-Shielded, Power Cable, Cold Shrink

Associated (0)

Substitutes (0)

3M 8428-8 Cold Shrink, 500 to 800 MCM
Product Reminder
Product:
8428-8 Cold Shrink, 500 to 800 MCM
Item # 0855992