3M 8428-18 Low Voltage Splice, 500 - 800 MCM, 18" Tube, 14" Max Connector Length

You currently have this product in an open order View Order

Item:

0064177

Cat:

8428-18

Mfr:

UPC:

054007344612
(0) Write a review
$68.18 EA
Company Wide: 16

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 MCM - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 18.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Platt Cat:MMM842818
Platt Item:0064177
Cat:8428-18
UPC:054007344612
Category:
Volts AC:600
Color:Black
Conductors:1
Gauge:750, 700, 600, 800, 500
Length:18 in
Material:Aluminum, Copper
Type:Power Cable, Unshielded, Cold Shrink

Associated (0)

Substitutes (0)

3M 8428-18 Low Voltage Splice, 500 - 800 MCM, 18" Tube, 14" Max Connector Length
Product Reminder
Product:
8428-18 Low Voltage Splice, 500 - 800 MCM, 18" Tube, 14" Max Connector Length
Item # 0064177