3M 8425-8 Cold Shrink, 2 to 1/0 AWG, 8", Black

You currently have this product in an open order View Order

Item:

0064171

Cat:

8425-8

Mfr:

UPC:

054007423911
(0) Write a review
$17.38 EA
Company Wide: 26

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2 AWG - 1/0 AWG, Insulation Diameter Range: 0.40" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Platt Cat:MMM84258
Platt Item:0064171
Cat:8425-8
UPC:054007423911
Category: Cold Shrink - Connector Insulator
Volts AC:1000
Color:Black
Conductors:1
Gauge:1/0, 1, 2
Length:8 in
Type:Power Cable, Cold Shrink
3M 8425-8 Cold Shrink, 2 to 1/0 AWG, 8", Black
Product Reminder
Product:
8425-8 Cold Shrink, 2 to 1/0 AWG, 8", Black
Item # 0064171