3M 8424-8P Cold Shrink, 10 to 1/0 AWG, 8", Black

You currently have this product in an open order View Order

Item:

0068636

Cat:

8424-8P

Mfr:

UPC:

054007428657
(0) Write a review
$19.38 EA
Company Wide: 26

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

Platt Cat:MMM84248P
Platt Item:0068636
Cat:8424-8P
UPC:054007428657
Category: Cold Shrink - Connector Insulator
Volts AC:1000
Color:Black
Conductors:1
Gauge:8, 1/0, 10, 3, 1, 2, 4, 6
Length:8 in
Material:Aluminum, Copper
Type:Power Cable, Cold Shrink, Unshielded

Associated (0)

Substitutes (0)

3M 8424-8P Cold Shrink, 10 to 1/0 AWG, 8", Black
Product Reminder
Product:
8424-8P Cold Shrink, 10 to 1/0 AWG, 8", Black
Item # 0068636