3M 8423-6 Cold Shrink, 6 to 4 AWG, 6", Black

You currently have this product in an open order View Order

Item:

0411951

Cat:

8423-6

Mfr:

UPC:

054007421467
(0) Write a review
$15.14 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 6 AWG - 4 AWG, Insulation Diameter Range: 0.31" - 0.56", Relaxed Tube Length: 6.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Platt Cat:MMM84236
Platt Item:0411951
Cat:8423-6
UPC:054007421467
Category:
Volts AC:1000
Color:Black
Conductors:1
Gauge:4, 6
Length:6 in
Material:Aluminum, Copper
Type:Splice, Power Cable, Cold Shrink
  • For help with Cold Shrink, 6 to 4 AWG, 6", Black from 3M, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 054007421467, cold shrink, 8420, MMM84236, 3M, 8423-6, Cold Shrink - Connector Insulator, Cold Shrink - Low Voltage, Cold Shrink, Heat Shrink, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

3M 8423-6 Cold Shrink, 6 to 4 AWG, 6", Black
Product Reminder
Product:
8423-6 Cold Shrink, 6 to 4 AWG, 6", Black
Item # 0411951