DUAL-Shielded Broadband Coax Cable, 18 AWG, RG6, CL2/CATV, General Purpose
Item #: 0570118
Cat #: 50031108
UPC: 619172026437
$ 0.14 FT
Company wide:
361,000
in stock
Documents & Guides
General Purpose Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Pull-Pack Length: 1000 ft.
Overview
General Purpose Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Pull-Pack Length: 1000 ft.
Coaxial cable is commonly used by cable operators, telephone companies, and internet providers around the world to convey data, video, and voice communications to customers. It has also been used extensively within homes.
Also known as: 619172026437, 50031108, RG6STNDBLKPP, rg6
Specifications
| Gauge: | 18 AWG |
| Volts AC: | 300 |
| Type: | CATV, General Purpose, RG6, Sunlight Resistant |
| Length: | 1000 ft |
| Color: | Black |
| Material: | Copper Coated Steel |
| Conductors: | 1 |
| Shielding: | Dual Shielded |
| Jacket: | General Purpose |
| Gauge: | 18 AWG |
| Type: | CATV, General Purpose, RG6, Sunlight Resistant |
| Color: | Black |
| Conductors: | 1 |
| Jacket: | General Purpose |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Material: | Copper Coated Steel |
| Shielding: | Dual Shielded |