Non-CTL Breaker, 30/30A, 2P, 120/240V, 10 kAIC, Quad BR Series
Item #: 0248413
Cat #: BRDC230230
UPC: 786676372329
$ 56.98 EA
Company wide:
204
in stock
Documents & Guides
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676372329, BRDC230230, CUTBRDC230230, big boy
Specifications
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Poles: | 4 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 4 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 30 |
| Family / Style: | BR |