ABB T5S400TW Bkr T5s 400a 3p T/m Ul

You currently have this product in an open order View Order

Item:

0664908

Cat:

T5S400TW

Mfr:

UPC:

662019264530
(0) Write a review
$1,837.92 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Abb; Trip Unit; Voltage Rating: 600 Vac/vdc; Amperage Rating: 400 Amp; Frequencyrating: 50 - 60 Hz; Frame: 300 - 400 Amp; Trip Type: Thermal-magnetic; Trip Range: 2000 - 4000 Amp; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Standard; T5s400tw: Bkr T5s 400a 3p T/m Ul Lvp; T5s400tw: Bkr T5s 400a 3p T/m Ul Lvp

Platt Cat:ABBT5S400TW
Platt Item:0664908
Cat:T5S400TW
UPC:662019264530
Category:
Family / Style:T5
Type:Thermal Magnetic
  • For help with Bkr T5s 400a 3p T/m Ul from ABB, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 662019264530, ABBT5S400TW, ABB, T5S400TW, 600V Rated Breakers, Circuit Breakers - Molded Case, Circuit Breakers, Power Distribution

Associated (0)

Substitutes (0)

ABB T5S400TW Bkr T5s 400a 3p T/m Ul
Product Reminder
Product:
T5S400TW Bkr T5s 400a 3p T/m Ul
Item # 0664908