$ 365.51 EA
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, 20 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Overview
Circuit Breaker, 20 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271200999, S801S-D20, ABBS801SD20
Specifications
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Amps: | 20 |
| Poles: | 1 |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 50 kA |
| Volts AC: | 230, 400 |
| Amps: | 20 |
| Type: | Trip Curve D |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Interrupt Rating AC: | 50 kA |