To Our Valued Customers: COVID-19 Update

Altronix RB5 ALtronics RB5 Relay Module

You currently have this product in an open order View Order

Item:

0044199

Cat:

RB5

Mfr:

(0) Write a review
$16.77 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

RB5 relay module is designed for continuous duty. This rugged, reliable and dependable relay will handle many switching application. Input Voltage: 6VDC or 12VDC operation. Current draw: 120mA. Contact Rating: 5 amp/220VAC or 28VDC DPDT contacts. Electrical: Operating temperature: -25° C to 55° C ambient. System AC input VA requirement: 9.6VA. Dimensions (approximate): 2"W x 2.75"L x 1"H (50.08mm W x 69.85mm L x 25.4mm H) Weights (approximate): Product Weight: 0.48 Lbs (0.172 kg) Shipping Weight: 0.5 Lbs (0.181 kg)

Platt Cat:ALXRB5
Platt Item:0044199
Cat:RB5
Mfr:Altronix
UPC:Not Available
Color:Red
  • For help with ALtronics RB5 Relay Module from Altronix
  • Also known as: ALXRB5, Altronix, RB5, Printed Circuit Board Holder, Circuit Board Relays, Relays, Control, Automation

Associated (0)

Substitutes (0)

Others Also Bought (0)

Altronix RB5 ALtronics RB5 Relay Module
Product Reminder
Product:
RB5 ALtronics RB5 Relay Module
Item # 0044199