50 lb Releaseable Cable Tie, 100/PK

Item #: 0085102

Cat #: 109-00018

UPC: 089306346722

$ 0.05 EA
Clearance
Price good while supplies last
Company wide:
3,400 in stock
Documents & Guides
Q Tie, 8.3" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Q Tie, 8.3" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg

Q-Ties have a distinctive open-style head, a pre-lock function, and a large ribbed tail. The easily detectable slot opening offered with the tail and tie head provides ease of placement when working with gloves or for blind applications with limited view of the installation. The pre-lock feature allows for temporary holding of cable and wire bundles, permitting additional cables and wires to be placed without destroying the cable tie. Q-Ties can be tensioned by hand or with one of HellermannTyton’s mechanical cable tie application tools.

Also known as: 089306346722, 109-00018, 10910910900018, qtie

Specifications

Color: Natural
Weight Capacity: 175 lbs
Material: Polyamide
Length: 8 in
Color: Natural
Material: Polyamide
Weight Capacity: 175 lbs
Length: 8 in