CABLE TIE 302/304 SST 200LB 14 BAL

Item #: 0181699

Cat #: LS-4.6-360A

UPC: 786210242163

$ 3.94 EA
Company wide:
0 in stock
Documents & Guides
Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 360mm (14.2 Inches), Width of 4.75mm (0.187 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)

Overview

Ball-Lock 304 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 360mm (14.2 Inches), Width of 4.75mm (0.187 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)
Also known as: 786210242163, LS-4.6-360A, THBLS46360A

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Material: Stainless Steel
Diameter: 4 in
Length: 14.200 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Length: 14.200 in
Width: 0.180 in
Diameter: 4 in