Cable Tie Mount, Winged Push Mount, Natu
Item #: 0852790
Cat #: PWMS-H25-C
UPC: 074983583744
$ 0.48 EA
Company wide:
700
in stock
Documents & Guides
The winged push barb cable tie mount requires a 0.250" (6.5 mm) hole and is natural color. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Overview
The winged push barb cable tie mount requires a 0.250" (6.5 mm) hole and is natural color. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Panduit PWMS-H25-C Fir Winged Push Barb Mounts have a winged base that applies pressure on the panel wall to provide a more secure mount in high vibration application. Mounts are inserted int a 0.25” (6.5mm) pre-drilled hole. For use in indoor environments with miniature, intermediate and standard cable ties. Made of Nylon 6.6, are natural in color and come in packages of 100.
Also known as: 074983583744, PWMS-H25-C, PDTPWMSH25C
Specifications
| Mounting: | Push Mount |
| Color: | Natural |
| Material: | Nylon |
| Mounting: | Push Mount |
| Material: | Nylon |
| Color: | Natural |