Tuff-Grip™ Pro 100' S-Class® Fish Tape w/Leader
Item #: 0313789
Cat #: 31-061
UPC: 783250310616
$ 211.68 EA
Company wide:
122
in stock
Documents & Guides
100' Fish Tape with Leader, Tuff-Grip™ S-Class, Material: Fiberglass, Diameter: 3/16", Tensile Strength: 500 lbs, Speed-Grip
Overview
100' Fish Tape with Leader, Tuff-Grip™ S-Class, Material: Fiberglass, Diameter: 3/16", Tensile Strength: 500 lbs, Speed-Grip
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250310616, 31-061, IDE31061, fishtape, fish tape, snake, snake daddy
Specifications
| Length: | 100 ft |
| Diameter: | 3/16 in |
| Material: | Fiberglass, Nylon |
| Type: | Fish Tape |
| Standards: | California Proposition 65 |
| Length: | 100 ft |
| Material: | Fiberglass, Nylon |
| Standards: | California Proposition 65 |
| Diameter: | 3/16 in |
| Type: | Fish Tape |