Enclosure, Current Transformer, 36" x 36" x 11", Screw Cover, NEMA 3R

Item #: 0519234

Cat #: A363611CT

UPC: 783510475192

$ 675.24 EA
Company wide:
20 in stock
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11"

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11"

Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.

Also known as: 783510475192, A363611CT, HOFA363611CT

Features & Benefits

  • Drip shield top and seam-free sides, front and back
  • Slip-on removable cover fastened with captivated plated steel screws along bottom edge
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • Mounting studs on enclosure body
  • Mounting holes on back of enclosure

Specifications

Depth: 11 in
Mounting: Surface
Width: 36 in
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Width: 36 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand