Current Transformer Enclosure, Screw Cover, NEMA 3R
Item #: 0015779
Cat #: 363611 RTCT
UPC: 782051370904
$ 803.31 EA
Company wide:
7
in stock
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11".".
Overview
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 36" x 11".".
CT enclosures include provisions for both donut and bar type current transformers. Units can be purchased with CT mounting bases and wire lugs pre-installed. Donut type current transformers are installed around a conductor with no primary winding. Bar type current transformers include a permanent bar that operates as the primary conductor
Also known as: 782051370904, 363611 RTCT, CIR363611RTCT
Specifications
| Depth: | 11 in |
| Mounting: | Surface |
| Width: | 36 in |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 3R |
| Depth: | 11 in |
| Width: | 36 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Height: | 36 in |