Current Transformer Enclosure, NEMA 3R, 48" x 36" x 11"

Item #: 0479560

Cat #: A483611HCT

UPC: 783510427498

$ 1580.86 EA
Company wide:
11 in stock
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel, HxWxD: 48" x 36" x 11"

Overview

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel, HxWxD: 48" x 36" x 11"

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel, HxWxD: 48" x 36" x 11"

Also known as: 783510427498, A483611HCT, HOFA483611HCT

Features & Benefits

  • Drip shield top and seam-free sides, front and back
  • Mounting holes on back of enclosure
  • Mounting studs are provided on the enclosure body
  • Cover is removable in the open position
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • Mounting provisions for optional door stop
  • Enclosures are finished with paint over plated surfaces

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
Material: Steel
Mounting: Surface
Width: 36 in
IP/NEMA Rating: NEMA 3R