7/16" x 18" Bellhanger Bit

Item #: 0158652

Cat #: 48-13-7243

UPC: 045242093502

$ 15.07 EA
Company wide:
23 in stock
Documents & Guides
Bellhanger Bit, Shank: 3-Sided, Length: 18", Diameter: 7/16".

Overview

Bellhanger Bit, Shank: 3-Sided, Length: 18", Diameter: 7/16".

The Milwaukee bell hanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.

Also known as: 045242093502, 48-13-7243, MIL48137243

Features & Benefits

  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
  • 3-flat shank stops bit from slipping in the chuck

Specifications

Diameter: 1/2 in, 7/16 in
Type: Drill Bit, Bell Hanger Bit
Length: 18 in
Diameter: 1/2 in, 7/16 in
Length: 18 in
Type: Drill Bit, Bell Hanger Bit