BC-MSM Conduit to Beam Clamp, Side Mount, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/Pipe, 0.709"–1.181" OD, 0
Item #: 0013210
Cat #: BC812MSM
UPC: 782856198109
$ 5.82 EA
Company wide:
2,009
in stock
Documents & Guides
Beam Clamp, Conduit Size: 1/2 Inch to 3/4 Inch, Max. Flange: 1/2 Inch, Side Mount, Material/Finish: Steel, Standard Packaging: 100.
Overview
Beam Clamp, Conduit Size: 1/2 Inch to 3/4 Inch, Max. Flange: 1/2 Inch, Side Mount, Material/Finish: Steel, Standard Packaging: 100.
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856198109, BC812MSM, CDYBC812MSM, Red Iron Clamp
Features & Benefits
- Easy installation to beam flanges
- Eliminates offset bending conduit
- Conduit clip rotates 360 degrees
Specifications
| Diameter: | 1/2 in |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 1/2 in |
| Finish: | Plated |
| Material: | Spring Steel |