Strobe Lamp, Replacement, For use with FB2PST Series Beacons

Item #: 0381195

Cat #: K8107177A

UPC: 782979114321

$ 152.68 EA
Company wide:
15 in stock
Documents & Guides
Replacement Lamp, Strobe. For use with FB2PST Series Beacons.

Overview

Replacement Lamp, Strobe. For use with FB2PST Series Beacons.

Federal Signal’s FB2PSTX explosion-proof strobe light is a compact unit that produces a “lightning bolt” flash of light. Measuring 13.69" (348mm) high and 7.44" (189mm) in diameter, the FB2PSTX is available in 12-24VDC, 24VDC and 120VAC. These strobe lights are well suited for a wide range of explosion-proof warning light applications. All models are UL and cUL Listed for indoor/outdoor and marine use. This model is UL Listed for Class I, Division 1, Groups C and D; Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; Class II, Division 2, Groups F and G; and Class III. Model FB2PSTX has a self-contained power supply. The copper-free aluminum finned base dissipates heat and ensures long life. The outer dome is made of tempered glass. Polycarbonate inner lenses are available in Amber, Blue, Clear, Green and Red. A rugged ceiling mount fixture is standard; optional wall mounts and dome guards are also available. The FB2PST-I features a voltage in-rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in-rush sensitive devices. The Model FB2PSTX is suited for any application where a superior visual signal is needed and is especially effective for warning of industrial hazards, process control, status indication or in areas with high ambient noise levels.

Also known as: 782979114321, K8107177A, FEDK8107177A

Specifications

Color: Clear
Type: Strobe, Lamp
Color: Clear
Type: Strobe, Lamp