Extech MG300-MTK Motor & Drive Electrical Kit

You currently have this product in an open order View Order

Item:

0101331

Cat:

MG300-MTK

Mfr:

UPC:

793950380239
(0) Write a review
$636.90 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Motor and Drive Troubleshooting Kit, Test and Measurment for Troubleshooting Three Phase Motors and Drives. Kit Includes: Model MG300, Multimeter / Insulation Tester, True RMS, Maximum Rating: 10 Amp, 1000 Volt, AC/DC Voltage, AC/DC Current, Resistance, Wireless USB Interface, Capacitance, Frequency, Duty Cycle, Temperature, Diode/Continuity, Data Hold ; Model 480403, Motor Rotation and Three Phase Tester, LED Indicator, 40 to 600 Volt, Tests Phase Orientation of Three Power Sources, and Determines Rotation of Motor, Complete with Cable, Three Large Color Coded Alligator Clips ; MA435T, AC/DC Clamp Meter w/Non-Contact Voltage Detector, 400 Amp, Compact Size, Non-Contact Voltage, Ten Functions: AC/DC Current, AC/DC Voltage, Resistance, Frequency, Capacitance, Temperature, Diode and Continuity. Complete with Test Leads, 9 Volt Battery, General Purpose Type K . Complete with Test Leads and Three Color-Coded Alligator Clips.

Platt Cat:EEHMG300MTK
Platt Item:0101331
Cat:MG300-MTK
UPC:793950380239
Category:
Amps:10, 400
Volts AC:600, 1000
Volts DC:600, 1000
Range:-4 to 1400°F , -20 to 760°C , '-58 to 2192°F , -50 to 1200°C
Type:Motor/Drive Electrical Kit
Volts AC Range:40 - 600, 0 - 600
Amps Range:0 - 10, 0 - 400
  • For help with Motor & Drive Electrical Kit from Extech, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 793950380239, EEHMG300MTK, Extech, MG300-MTK, Basic Electrical Kit, Basic Electrical Kits & Accessories, Meters - Test Equipment - Calculators, Tools, Testing, Meters
  • Equivalent to:
    • Extech
    • MG300-MTK
    • 793950380239

Associated (0)

Substitutes (0)

Others Also Bought (0)

Extech MG300-MTK Motor & Drive Electrical Kit
Product Reminder
Product:
MG300-MTK Motor & Drive Electrical Kit
Item # 0101331