4A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V

Item #: 0823025

Cat #: AGC-4-R

UPC: 051712655194

$ 0.97 EA
Company wide:
985 in stock
Documents & Guides
4 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS

Overview

4 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712655194, AGC-4-R, BUSAGC4R

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Amps: 4
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Interrupt Rating AC: 10 kA, 1 kA
Length: 1 1/4 in
Amps: 4
Material: Glass
Interrupt Rating DC: 200
Interrupt Rating AC: 10 kA, 1 kA
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge