$ 14.33 EA
Company wide:
0
in stock
Documents & Guides
100A, 32 VDC, Automotive Fuses MEGA Bolt-On Box
Overview
100A, 32 VDC, Automotive Fuses MEGA Bolt-On Box
The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.
Also known as: 079458016802, MEG100, LFUMEG100
Specifications
| Type: | Automotive |
| Speed: | Fast Acting |
| Amps: | 100 |
| Volts DC: | 32 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 1 kA |
| Type: | Automotive |
| Amps: | 100 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 1 kA |
| Speed: | Fast Acting |
| Volts DC: | 32 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 1 kA |