Appleton VPX2075G LTG INCAND ENCL & GSKTD FIXT

You currently have this product in an open order View Order

Item:

0214185

Cat:

VPX2075G

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Appleton VPX2075G Stylmaster UNILETS Incandescent Luminaire With Guard, Fixture Type Ceiling Mount, Lamp Type 200 - 300 WTT PS30 Medium Incandescent, Lamp Wattage 200 - 300 WTT, Voltage Rating 277 V, Number Of Lamps 1, Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage 200 - 300 WTT, Housing Finish Epoxy Powder Coat Mounting Hood And Guard,Housing Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range 200 DEG C Non-Classified, 40 DEG C Classified, Temperature Range 200 DEG C Supply Wire, Lens Material Natural Finish Prismatic Glass Globe, Hub Size 3/4 IN, Number Of Hubs 5, Enclosure NEMA 4X, Standard NEC Class I, Division 2, Groups A, B, C, D CSA Certified Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem Suitable For Use In Wet Locations For Use With Threaded Metal Conduit

Platt Cat:APPVPX2075G
Platt Item:0214185
Cat:VPX2075G
UPC:Not Available
Category:
Color:Gray
Product Height:10 in
Material:Steel
IP/NEMA Rating:1
Type:Ceiling Mount, Wireway Elbow
Product Width:10 in

Associated (0)

Substitutes (0)

Others Also Bought (0)

Appleton VPX2075G LTG INCAND ENCL & GSKTD FIXT
Product Reminder
Product:
VPX2075G LTG INCAND ENCL & GSKTD FIXT
Item # 0214185