$ 473.52 EA
Company wide:
0
in stock
Pin and Sleeve Plug Interior, Type Plug, Constructional Feature Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 100 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Approval UL 1682/1686/50E, CSA C22.2
Overview
Pin and Sleeve Plug Interior, Type Plug, Constructional Feature Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 100 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Approval UL 1682/1686/50E, CSA C22.2
Also known as: 781381165860, API1023, APPAPI1023
Specifications
No Specifications Available