Enclosure, Clamp Cover, NEMA 4X, 16 x 14 x 6", Aluminum

Item #: 0027000

Cat #: A1614NFAL

UPC: 783510566708

$ 953.93 EA
Company wide:
0 in stock
Wall Mount Enclosure, Clamp Cover, NEMA 4X, 16 x 14 x 6 Inch, Aluminum

Overview

Wall Mount Enclosure, Clamp Cover, NEMA 4X, 16 x 14 x 6 Inch, Aluminum

The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.

Also known as: 783510566708, A1614NFAL, HOFA1614NFAL

Features & Benefits

  • Aluminum enclosure
  • Seams continuously welded and ground smooth
  • Stainless steel screws and clamps on four sides of cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
  • Enclosures are unpainted, with covers and sides of body having a smooth, brushed finish

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Depth: 6 in
Width: 14 in
Mounting: Wall
Material: Aluminum
Finish: Brushed
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Mounting: Wall
Finish: Brushed
Height: 16 in
Width: 14 in
Material: Aluminum
Knockouts: No