Independent Support Clip, 15/16" T-Grid, 0.563" Screw, Washer-Wing Nut

Item #: 0013241

Cat #: IDS

UPC: 782856626589

$ 2.98 EA
Company wide:
6,094 in stock
Documents & Guides
Independent Support Clip for Acoustical Tee Bar 1/4-20 x 5/8 Inch Long Stud, Load Limit 65 Pounds, For Use With 5/16 Inch Diameter Grid, Standard Packaging Quantity: 100 Each.

Overview

Independent Support Clip for Acoustical Tee Bar 1/4-20 x 5/8 Inch Long Stud, Load Limit 65 Pounds, For Use With 5/16 Inch Diameter Grid, Standard Packaging Quantity: 100 Each.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856626589, IDS, CDYIDS, General Contractor

Features & Benefits

  • Provides a means of independent support of fixtures
  • No tools required for installation
  • Includes mounting hardware

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Length: 0.562 in
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in
Length: 0.562 in