ABB ACS880-07-0414A-5+B054+C129 300 Hp, 350Hp, ACS880, VFD, N1 Filtered

You currently have this product in an open order View Order

Item:

0168190

Cat:

ACS880-07-0414A-5+B054+C129

Mfr:

EAN:

6438177390626
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380-500V AC, NEMA 1 Filtered / IP42, Cabinet Free Standing, Door Mounted Keypad, Disconnect with Fuses, Safe Torque Off Feature, Top/Bottom Cable Entry, Filtered Air Intakes, 3-Phase Output, Normal Duty: 350 HP 414A, Heavy Duty: 300 HP 361A, Coated Boards. Frame Size: R9. H: 84.5" W: 32.7" D: 27.5" Weight: 825Lbs

Platt Cat:ABBACS880070414A5F
Platt Item:0168190
Cat:ACS880-07-0414A-5+B054+C129
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Cabinet Free Standing
Amps:414, 361
Volts AC:480
Horsepower:350, 300
IP/NEMA Rating:1 Filtered, IP42
Phase:3
Type:Variable Frequency Drive
Volts AC Range:380-500
  • For help with 300 Hp, 350Hp, ACS880, VFD, N1 Filtered from ABB, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: ACS880, VFD, high performance, filtered, ABBACS880070414A5F, ABB, ACS880-07-0414A-5+B054+C129, High Performance Drives, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-07-0414A-5+B054+C129 300 Hp, 350Hp, ACS880, VFD, N1 Filtered
Product Reminder
Product:
ACS880-07-0414A-5+B054+C129 300 Hp, 350Hp, ACS880, VFD, N1 Filtered
Item # 0168190