ABB ACS880-07-0302A-5+B054+C129 200 Hp, 250Hp, ACS880, VFD, N1 Filtered

You currently have this product in an open order View Order

Item:

0168187

Cat:

ACS880-07-0302A-5+B054+C129

Mfr:

EAN:

6438177390367
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380-500V AC, NEMA 1 Filtered / IP42, Cabinet Free Standing, Door Mounted Keypad, Disconnect with Fuses, Safe Torque Off Feature, Top/Bottom Cable Entry, Filtered Air Intakes, 3-Phase Output, Normal Duty: 250 HP 302A, Heavy Duty: 200 HP 260A, Coated Boards. Frame Size: R9. H: 84.5" W: 32.7" D: 27.5" Weight: 825Lbs

Platt Cat:ABBACS880070302A5F
Platt Item:0168187
Cat:ACS880-07-0302A-5+B054+C129
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Cabinet Free Standing
Amps:302, 260
Volts AC:480
Horsepower:200, 250
IP/NEMA Rating:1 Filtered, IP42
Phase:3
Type:Variable Frequency Drive
Volts AC Range:380-500
  • For help with 200 Hp, 250Hp, ACS880, VFD, N1 Filtered from ABB
  • Also known as: contactor, 3-pole, IEC, ABBACS880070302A5F, ABB, ACS880-07-0302A-5+B054+C129, High Performance Drives, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-07-0302A-5+B054+C129 200 Hp, 250Hp, ACS880, VFD, N1 Filtered
Product Reminder
Product:
ACS880-07-0302A-5+B054+C129 200 Hp, 250Hp, ACS880, VFD, N1 Filtered
Item # 0168187