To Our Valued Customers: COVID-19 Update

ABB ACS880-01-02A1-5 480V N1 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0168112

Cat:

ACS880-01-02A1-5 480V N1

Mfr:

EAN:

6438177321330
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 1 HP 2.1A, Heavy Duty: 0.75 HP 1.7A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R1. H1: 16.11" H2: 14.57" W: 6.1" D: 8.89" Weight: 13.2Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (26 CFM/ 30W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 3A **, ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800102A15
Platt Item:0168112
Cat:ACS880-01-02A1-5 480V N1
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Wall
Amps:1.700, 2.100
Volts AC:480
Horsepower:0.750, 1
IP/NEMA Rating:1, IP21
Phase:3
Type:High Performance Drives
  • For help with 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS8800102A15, ABB, ACS880-01-02A1-5 480V N1, High Performance Drives, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

ABB ACS880-01-02A1-5 480V N1 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD
Product Reminder
Product:
ACS880-01-02A1-5 480V N1 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD
Item # 0168112