2 HP, M-MAX, VFD, IP20

Item #: 0814408

Cat #: MMX34AA4D3F0-0

UPC: 786685268811

Call for price
Company wide:
0 in stock
M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 2 HP. Frame Size: FS2.

Overview

M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 2 HP. Frame Size: FS2.

Eaton’s M-Max™ Series Sensorless Vector Adjustable Frequency AC Drives are the next generation of drives specifically engineered for today’s machinery applications. These microprocessor-based drives have standard features that can be programmed to tailor the drive’s performance to suit a wide variety of application requirements. The M-Max product line uses a 32-bit microprocessor and insulated gate bipolar transistors (IGBTs) that provide quiet motor operation, high motor efficiency, and smooth lowspeed performance. The size and simplicity of the M-Max make it ideal for hassle-free installation. Models rated at 575 volts, three-phase, 50/60 Hz are available in sizes ranging from 1 to 7-1/2 hp. Models rated at 480 volts, three-phase, 50/60 Hz are available in sizes ranging from 1/2 to 25 hp. Models rated at 240 volts, single- or three-phase, 50/60 Hz are available in sizes ranging from 1/4 to 15 hp. Models rated at 115 volts, single-phase, 50/60 Hz are available in the 1/4 to 1-1/2 hp size range

Also known as: 786685268811, MMX34AA4D3F0-0, CUTMMX34AA4D3F00

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 2
IP/NEMA Rating: IP20
Volts AC: 480
Type: Variable Frequency Drive