To Our Valued Customers: COVID-19 Update

ABB ACS880-01-240A-5+B056 200HP 240A, 150HP 180A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172453

Cat:

ACS880-01-240A-5+B056

Mfr:

EAN:

6438177387626
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 200 HP 240A, Heavy Duty: 150 HP 180A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R8. H: 44.23" W: 13.8" D: 17.77" Weight: 159Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (324 CFM/ 3300W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 350A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001240A5B
Platt Item:0172453
Cat:ACS880-01-240A-5+B056
UPC:Not Available
Category:
Family / Style:ACS880
Amps:240, 180
Volts AC:480
Horsepower:150, 200
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 200HP 240A, 150HP 180A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, high performance, N12, IP55, ABBACS88001240A5B, ABB, ACS880-01-240A-5+B056, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-240A-5+B056 200HP 240A, 150HP 180A, ACS880, VFD
Product Reminder
Product:
ACS880-01-240A-5+B056 200HP 240A, 150HP 180A, ACS880, VFD
Item # 0172453