To Our Valued Customers: COVID-19 Update

ABB ACS880-01-04A8-5+B056 3HP 4.8A, 2HP 3.4A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172385

Cat:

ACS880-01-04A8-5+B056

Mfr:

EAN:

6438177387534
(0) Write a review
$1,658.80 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 3 HP 4.8A, Heavy Duty: 2 HP 3.4A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R1. H: 17.55" W: 6.32" D: 11.5" Weight: 13Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (26 CFM/ 73W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 10A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800104A85B
Platt Item:0172385
Cat:ACS880-01-04A8-5+B056
UPC:Not Available
Category:
Amps:3.400, 4.800
Volts AC:480
Horsepower:3, 2
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 3HP 4.8A, 2HP 3.4A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, high performance, N12, IP55, ABBACS8800104A85B, ABB, ACS880-01-04A8-5+B056, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Others Also Bought (0)

ABB ACS880-01-04A8-5+B056 3HP 4.8A, 2HP 3.4A, ACS880, VFD
Product Reminder
Product:
ACS880-01-04A8-5+B056 3HP 4.8A, 2HP 3.4A, ACS880, VFD
Item # 0172385