To Our Valued Customers: COVID-19 Update

ABB ACS880-01-03A4-5+B056 2HP 3.4A, 1.5HP 3A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172384

Cat:

ACS880-01-03A4-5+B056

Mfr:

EAN:

6438177387510
(0) Write a review
$1,527.68 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 2 HP 3.4A, Heavy Duty: 1.5 HP 3A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R1. H: 17.55" W: 6.32" D: 11.5" Weight: 13Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (26 CFM/ 52W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 6A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800103A45B
Platt Item:0172384
Cat:ACS880-01-03A4-5+B056
UPC:Not Available
Category:
Amps:3.400, 3
Volts AC:480
Horsepower:1.500, 2, 1.500
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 2HP 3.4A, 1.5HP 3A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, high performance, N12, IP55, ABBACS8800103A45B, ABB, ACS880-01-03A4-5+B056, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-03A4-5+B056 2HP 3.4A, 1.5HP 3A, ACS880, VFD
Product Reminder
Product:
ACS880-01-03A4-5+B056 2HP 3.4A, 1.5HP 3A, ACS880, VFD
Item # 0172384