To Our Valued Customers: COVID-19 Update

ABB ACS880-01-034A-5+B056 25HP 34A, 20HP 27A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172438

Cat:

ACS880-01-034A-5+B056

Mfr:

EAN:

6438177334729
(0) Write a review
$4,646.40 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 25 HP 34A, Heavy Duty: 20 HP 27A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R3. H: 20.48" W: 7.02" D: 12.8" Weight: 22Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (79 CFM/ 562W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 50A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001034A5B
Platt Item:0172438
Cat:ACS880-01-034A-5+B056
UPC:Not Available
Category:
Amps:27, 34
Volts AC:480
Horsepower:25, 20
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 25HP 34A, 20HP 27A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, high performance, N12, IP55, ABBACS88001034A5B, ABB, ACS880-01-034A-5+B056, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation
ABB ACS880-01-034A-5+B056 25HP 34A, 20HP 27A, ACS880, VFD
Product Reminder
Product:
ACS880-01-034A-5+B056 25HP 34A, 20HP 27A, ACS880, VFD
Item # 0172438