To Our Valued Customers: COVID-19 Update

ABB ACS150-03U-02A4-4 Acs150, 1hp, 03u - Wall Mnt, N1/ip21, 480 Vac

You currently have this product in an open order View Order

Item:

0656994

Cat:

ACS150-03U-02A4-4

Mfr:

EAN:

6438177015727
(0) Write a review
Add to Cart for Price
Usually ships in 2-4 days
Company Wide: 1

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Abb; Component Drive; Wattage: 0.75 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R1; Motor Control:scalar U/f; Weight: 2.900 Lb *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***

Platt Cat:ABBACS15003U02A44
Platt Item:0656994
Cat:ACS150-03U-02A4-4
UPC:Not Available
Category: AC Drives - 480VAC - Component
Family / Style:ACS150
Volts AC:480
IP/NEMA Rating:IP20
Type:Component Drives

Substitutes (0)

ABB ACS150-03U-02A4-4 Acs150, 1hp, 03u - Wall Mnt, N1/ip21, 480 Vac
Product Reminder
Product:
ACS150-03U-02A4-4 Acs150, 1hp, 03u - Wall Mnt, N1/ip21, 480 Vac
Item # 0656994