ABB ACS310-01U-09A8-2+J400 3 Hp, ACS310, VFD, IP20

You currently have this product in an open order View Order

Item:

0913695

Cat:

ACS310-01U-09A8-2+J400

Mfr:

UPC:

662348003343

EAN:

6438177285816
(0) Write a review
Add to Cart for Price
Usually ships in 2-4 days
Company Wide: 4

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

1-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 3.0 Hp. Amp Ratings: 9.8@ 50°C, 10.8 @ 40°C, Includes: Advanced Control Panel. Frame Size R2. H: 7.95"W: 4.13" D: 6.5", Add 1 3/4" to Height for NEMA 1 Kit MUL1-R2. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Platt Cat:ABBACS31001U09A82J
Platt Item:0913695
Cat:ACS310-01U-09A8-2+J400
UPC:662348003343
Category: Industrial Pump & Fan Drives
Family / Style:ACS310
Volts AC:240, 208
Horsepower:3
IP/NEMA Rating:IP20
Phase:1
Type:Variable Frequency Drive
Volts AC Range:208-240

Associated (0)

Substitutes (0)

ABB ACS310-01U-09A8-2+J400 3 Hp, ACS310, VFD, IP20
Product Reminder
Product:
ACS310-01U-09A8-2+J400 3 Hp, ACS310, VFD, IP20
Item # 0913695