ABB ACS880-01-24A3-2+B056 3-Phase Supply Voltage, 208-240V AC, NEMA 12

You currently have this product in an open order View Order

Item:

0172250

Cat:

ACS880-01-24A3-2+B056

Mfr:

EAN:

6438177436911
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 208-240V AC, NEMA 12 / IP55, Wall Mount Drive, 3-Phase Output, Normal Duty: 7.5 HP 23.1A, Heavy Duty: 5 HP 16.8A, Coated Boards. Frame Size: R2. H: 17.55" W: 6.32" D: 12.3" Weight: 18Lbs **Recommend High Speed Fuses, Class T Size 40A **

Platt Cat:ABBACS8800124A32B
Platt Item:0172250
Cat:ACS880-01-24A3-2+B056
UPC:Not Available
Category:
Family / Style:ACS880
Amps:16.8, 23.1
Volts AC:208, 240
Horsepower:7.5, 5
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
Volts AC Range:208-240

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-24A3-2+B056 3-Phase Supply Voltage, 208-240V AC, NEMA 12
Product Reminder
Product:
ACS880-01-24A3-2+B056 3-Phase Supply Voltage, 208-240V AC, NEMA 12
Item # 0172250